SLD 350 S MM 8X11
Description
SLD 350 S MM 8X11 SHAFT LOCKING DEVICE
Part # SLD-350 S-MM-8X11
BDI # 599482
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350S
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.433
Outside Diameter - Millimeter:
11
Bore - Millimeter:
8
Length - Millimeter:
4.5
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.177