Features
Enclosure:
1 Seal
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Adjustable
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
ADJ81420-NB
Description
ADJ81420-NB LINEAR BEARING ; NYLON BALL 0.5" DIA
Part # ADJ81420-NB
BDI # 853664
Features
Enclosure:
None
Profile:
Adjustable
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Precision | Nylon Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
FNYBUTWN08AL
Description
FNYBUTWN08AL TWIN PILLOW BLOCK BEARING ; 0.5" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUTWN08AL
BDI # 854308
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Other Features:
Fluoronyliner Bushing | Compensated ID | No.6 Bolt | Each Sealed on One End | Length Thru Bore 1.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
FNYBUTWN08ALS
Description
FNYBUTWN08ALS TWIN PILLOW BLOCK BEARING ; 0.5" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUTWN08ALS
BDI # 854310
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Other Features:
Fluoronyliner Bushing | Crowned OD | No.6 Bolt | Each Sealed on One End | Length Thru Bore 1.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable