Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2.31
Length - Millimeter:
123.444
Other Features:
Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
4.86
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Length - Millimeter:
56
Other Features:
Heat-Treated Steel | Separate Wiper Seals Optional
Length - Inch:
2.205
Self Aligning:
No
Housing Material:
Plastic
Linear Bushing Type:
Round Bore | Ball
SB24-2E
Description
SB24-2E LINEAR PLAIN BEARING ; 38.1MM BORE 58.801MM OD 79.375MM LEN
Part # SB24-2E
BDI # 21453544
Features
Enclosure:
None
Profile:
Adjustable
Inch - Metric:
Inch
Outside Diameter - Inch:
2.315
Length - Millimeter:
79.375
Other Features:
Square OD | 2 Sided Adjustable | Self Lubricating | With Frelon J Plug | For Stainless Steel Square Shafting
Length - Inch:
3.125
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Square Bore | Plain
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2.31
Length - Millimeter:
123.444
Other Features:
Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
4.86
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball