HVB-055

COMPARE

HVB-055

Description
HVB-055 WHEEL U CHANNEL RAIL ; 35 MM ID 70.1 MM OD

PBC LINEAR

Part # HVB-055

BDI # 21453742

Features

Enclosure: None
Wheel Width - Millimeter: 44
Eccentric/Concentric: Concentric
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 2.76
Outside Diameter - Millimeter: 70.1
Other Features: Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element: Cylindrical Roller
Product Name: Wheel

Price Inventory : Available to order
Loading Price
QTY
DS24B

COMPARE

DS24B

Description
DS24B LINEAR BEARING

THOMSON

Part # DS24B

BDI # 853675

Features

Enclosure: None
Profile: Closed
Inch - Metric: Inch
Outside Diameter - Inch: 2.72
Length - Millimeter: 142.494

Other Features: Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch: 5.61
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
DS24

COMPARE

DS24

Description
DS24 LINEAR BEARING ; 1-1/2" BORE 2.72" OD

THOMSON

Part # DS24

BDI # 853674

Features

Enclosure: None
Profile: Closed
Inch - Metric: Inch
Outside Diameter - Inch: 2.72
Length - Millimeter: 142.494

Other Features: Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch: 5.61
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY