LMB81420N
Description
LMB81420N LINEAR BUSHING ; 12.7MM DIA BORE 4 BALL RACEWAY
Part # LMB81420N
BDI # 21513666
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Length - Millimeter:
20
Other Features:
High Accuracy Class | Carbon Steel Retainer
Length - Inch:
0.787
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LMB 81420N UU
Description
LMB 81420N UU LINEAR BUSHING ; 1/2" BORE STANDARD SYNTHETIC RESIN
Part # LMB 81420N UU
BDI # 23284212
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Length - Millimeter:
20
Other Features:
High Accuracy Class | Carbon Steel Retainer
Length - Inch:
0.787
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball