SM20

COMPARE

SM20

Description
SM20 LINEAR SHAFT SEAL ; 20MM ID X 32MM OD X 4MM T

THOMSON

Part # SM20

BDI # 855001

Features

Size: 20 MM ID X 32 MM OD X 4 MM T
Inch - Metric: Metric
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY
SM20ADJ

COMPARE

SM20ADJ

Description
SM20ADJ LINEAR BEARING SEAL ; EXTERNAL CLOSED 20MM DIA

THOMSON

Part # SM20ADJ

BDI # 855002

Features

Size: 20 MM ID X 32 MM OD X 4 MM T
Inch - Metric: Metric
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Radial Slot Through the Circumference
Product Name: Seal

Product Type: Adjustable External

Price Inventory : Available to order
Loading Price
QTY