Features
Size:
47.5 MM L X 15 MM W
Inch - Metric:
Metric
Material:
Cage: Plastic
Other Features:
Flat | Single Row | 2.5 MM Dia X 9.8 MM L Roller | 8 Roller/Cage
Product Name:
Assembly
Product Type:
Needle Roller Cage
FF2535-ZW
Description
FF2535-ZW NEEDLE ROLLER CAGE ASSY ; 47.4 MM L X 35 MM W
Part # FF2535-ZW-0-2
BDI # 1172858
Features
Size:
47.4 MM L X 35 MM W
Inch - Metric:
Metric
Material:
Cage: Plastic
Other Features:
Flat | Double Row | 2.5 MM Dia X 9.8 MM L Roller | 8 Roller/Cage
Product Name:
Assembly
Product Type:
Needle Roller Cage
VUS19069-A
Description
VUS19069-A LINEAR ADJUSTING GIB ; NON-RETURNABLE
Part # VUS19069-A
BDI # 1178378
Features
Size:
78 MM L X 26.5 MM W X 16 MM H
Inch - Metric:
Metric
Other Features:
Through Lubrication Hole | With Locking and Extraction Screw
Product Name:
Gib
Product Type:
Adjusting
Features
Size:
8 MM L X 19 MM W X 25.7 MM H
Inch - Metric:
Metric
Other Features:
With Wiper and Fixing Screw
Product Name:
End Piece