PN24C
Description
PN24C LINEAR PILLOW BLOCK BEARING ; 38.1 MM ID 44.45 MM H CENTER 4 BOLT
Part # PN24C
BDI # 21453758
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
Compensated ID
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
209.55
Nominal Bolt Center Across Shaft - Millimeter:
134.6
Linear Bushing Type:
Ball
Self Aligning:
Yes
Housing Style:
8 Bolt Pillow Block
Housing Material:
Steel
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
PW32
Description
PW32 LINEAR PILLOW BLOCK BEARING ; SELF LUBRICATING 2IN ID
Part # PW32
BDI # 21839267
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Center Across Shaft - Millimeter:
134.6
Other Features:
Precision ID | Each Sealed on One End | Length Thru Bore 4 Inch on Both Side
Self Aligning:
Yes
Housing Style:
8 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
P32
Description
P32 LINEAR PILLOW BLOCK BEARING ; 50.8 MM ID 53.975 MM H CENTER 4 BOLT
Part # P32
BDI # 21453611
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Center Across Shaft - Millimeter:
134.6
Other Features:
Precision ID | PTFE Coated
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
P24
Description
P24 LINEAR PLAIN BEARING ; 38.1MM BORE 44.45MM BSE TO CNTR 4BLT
Part # P24
BDI # 21453609
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
Precision ID | PTFE Coated
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable