Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Length - Millimeter:
28
Other Features:
Segmental Steel Plates
Length - Inch:
1.102
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Length - Millimeter:
36
Length - Inch:
1.417
Self Aligning:
No
Housing Material:
Plastic
Linear Bushing Type:
Round Bore | Ball
R060204010 KBM-40-DD linear bushing
Description
BOSCH REXROTH R060204010 KBM-40-DD linear bushing
Part # R060204010 KBM-40-DD linear bushing
BDI # 15001806
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length - Millimeter:
80
Other Features:
Corrosion Resistant
Length - Inch:
3.15
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
R060202510
Description
0602-025-10 LINEAR BALL BEARING ; 25MM X 40MM X 58MM SEALED+M14229+M14229
Part # R060202510
BDI # 1465860
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Corrosion Resistant
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Length - Millimeter:
24
Other Features:
Heat-Treated Steel | Separate Wiper Seals Optional
Length - Inch:
0.945
Self Aligning:
No
Housing Material:
Plastic
Linear Bushing Type:
Round Bore | Ball