Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate
Length - Inch:
2.283
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KH08-PP
Description
KH08-PP LINEAR BALL BEARING ; 8MM X 15MM X 24MM DBL
Part # KH08-PP
BDI # 1411776
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Length - Millimeter:
24
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
0.945
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KH40-PP
Description
KH40-PP LINEAR BALL BEARING ; 40MM X 52MM X 60MM DBL
Part # KH40-PP
BDI # 1174807
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length - Millimeter:
60
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
2.362
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Length - Millimeter:
44
Other Features:
Heat-Treated Steel | Separate Wiper Seals Optional
Length - Inch:
1.732
Self Aligning:
No
Housing Material:
Plastic
Linear Bushing Type:
Round Bore | Ball