FM12
Description
FM12 LINEAR PLAIN BEARING ; 12MM BORE 22MM OD 32MM LENGTH
Part # FM12
BDI # 21453523
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.26
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
PW16C
Description
PW16C PILLOW BLOCK BEARING ; 1" ID X 3.25" WD X 6" LG X 2.188" HT
Part # PW16C
BDI # 21453627
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
Compensated ID | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
8 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
FMT14
Description
FMT14 PLAIN LINEAR BEARING ; 14MM BORE 21MM OD 28MM LENGTH
Part # FMT14
BDI # 21574132
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Length - Millimeter:
28
Other Features:
Compact Thin Wall | Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.102
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
PW32
Description
PW32 LINEAR PILLOW BLOCK BEARING ; SELF LUBRICATING 2IN ID
Part # PW32
BDI # 21839267
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Center Across Shaft - Millimeter:
134.6
Other Features:
Precision ID | Each Sealed on One End | Length Thru Bore 4 Inch on Both Side
Self Aligning:
Yes
Housing Style:
8 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
FLC04
Description
FLC04 LINEAR PLAIN BEARING ; 6.35MM BORE 12.7MM OD 19.05MM LENGTH
Part # FLC04
BDI # 21453564
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Length - Millimeter:
19.05
Other Features:
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
0.75
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain