Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate
Length - Inch:
2.283
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
100
Nominal Bolt Center Across Shaft - Millimeter:
108
Other Features:
M16 Bolt | Each Sealed on One End | Length Thru Bore 100 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Adjustable
FNYBUTFB08AL
Description
FNYBUTFB08AL TWIN FLGD PILLOW BLOCK BRG ; 0.5" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUTFB08AL
BDI # 854261
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
1.77
Housing Configuration:
End Mount Twin
Other Features:
Fluoronyliner Bushing | Compensated ID | 20TPI | Length Thru Bore 1.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Square Flange
Housing Material:
Aluminum
Nominal Bolt Circle Diameter Round - Millimeter:
44.96
FNYBUTFB12
Description
FNYBUTFB12 TWIN FLANGED PILLOW BLOCK BRG ; 0.75" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUTFB12
BDI # 854267
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Circle Diameter Round - Inch:
2.47
Housing Configuration:
End Mount Twin
Other Features:
Fluoronyliner Bushing | Precision ID | 20TPI | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
No
Housing Style:
4 Bolt Square Flange
Housing Material:
Aluminum
Nominal Bolt Circle Diameter Round - Millimeter:
62.74
FNYBUTFB16A
Description
FNYBUTFB16A TWIN FLGD PILLOW BLOCK BRG ; 1" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUTFB16A
BDI # 854275
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Circle Diameter Round - Inch:
3.01
Housing Configuration:
End Mount Twin
Other Features:
Fluoronyliner Bushing | Crowned OD | 18TPI | Length Thru Bore 2.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Square Flange
Housing Material:
Aluminum
Nominal Bolt Circle Diameter Round - Millimeter:
76.45