1 1/2 L SS RL
Description
1 1/2 L SS RL SHAFT ; 1-1/2" DIA CLASS L SS 60 CASE
Part # 1 1/2 L SS RL
BDI # 843214
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178
QS 1/4 L 60
Description
QS 1/4 L 60 QUICK SHAFT ; 1/4" DIA 60" L CS CLASS L 60 CASE
Part # QS 1/4 L 60
BDI # 842902
Features
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
60
Length Type:
Cut to Length
8 MM RL
Description
8 MM RL SHAFT ; 8MM DIA 4216MM RANDOM LENGTH CS 60 CASE
Part # 8 MM RL
BDI # 843342
Features
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
165.984
Length Type:
Random
1 1/2 N RL
Description
1 1/2 N RL SHAFT ; 1-1/2" DIA CLASS N CARBON STEEL 60 CASE
Part # 1 1/2 N RL
BDI # 843217
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
N
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
QS 12 MM 250
Description
QS 12 MM 250 QUICK SHAFT ; 12MM DIA 250MM L CARBON STEEL 60 CASE
Part # QS 12 MM 250
BDI # 842906
Features
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
9.843
Length Type:
Cut to Length