HVPS-1
Description
HVPS-1 FLANGE PLATE ; ADJUST LOW CS 5.2/1.7KN RAD/AXIAL LD
Part # HVPS-1
BDI # 21453746
HVB-053/HVPS
Description
HVB-053/HVPS CARRIAGE TRACK ROLLER SLIDE ; 89 MM OAL 52.5 MM OAW 38 MM OAH
Part # HVB-053/HVPS
BDI # 21453739
Features
Series:
HVB
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Cylindrical Roller | Low Carbon Steel Flange
Overall Length - Inch:
3.504
Rail Width - Millimeter:
53
Rail Width - Inch:
2.087
HVB-053
Description
HVB-053 WHEEL U CHANNEL RAIL ; 30 MM ID 52.5 MM OD
Part # HVB-053
BDI # 21453738
Features
Enclosure:
None
Wheel Width - Millimeter:
33
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.067
Outside Diameter - Millimeter:
52.5
Other Features:
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element:
Cylindrical Roller
Product Name:
Wheel