Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
76.2
Number of Thread Starts:
1
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
4
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 3.625-12 Thread
Overall Length - Inch:
4
Thread Lead - Millimeter:
12.7
SBN10316
Description
SBN10316 BALL NUT ; POWERTRAC SBN 2500-0500 RH DBL CKT
Part # SBN10316
BDI # 22853209
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
63.5
Number of Thread Starts:
1
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 3.625-12 UN-2A Thread
Overall Length - Inch:
6.72
Thread Lead - Millimeter:
12.7
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length - Millimeter:
100
Other Features:
Ordinary Duty | Stroke Rotary
Length - Inch:
3.937
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length - Millimeter:
100
Other Features:
Ordinary Duty | Stroke Rotary
Length - Inch:
3.937
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length - Millimeter:
100
Other Features:
Heavy Duty | Stroke Rotary
Length - Inch:
3.937
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball