Page 1 of 116

Next

Compare
25 MM SS RL

COMPARE

25 MM SS RL

Description
25 MM SS RL SHAFT ; 25MM DIA 60 CASE

THOMSON

Part # 25MMSS

BDI # 843292

Features

Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 177.992

Price Inventory : Available to order
Loading Price
QTY
1/2 S SS RL

COMPARE

1/2 S SS RL

Description
1/2 S SS RL SHAFT ; 1/2" DIA CLASS S STAINLESS STEEL 60 CASE

THOMSON

Part # LRS8SS

BDI # 843255

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Thread Size: None
Shaft Style: Plain
Tolerance Class: S

Inch - Metric: Inch
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 178

Price Inventory : Available to order
Loading Price
QTY
XSR32

COMPARE

XSR32

Description
XSR32 SHAFT RAIL SUPPORT ; 2IN EXTRA RIGID

THOMSON

Part # XSR32

BDI # 843454

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Base to Center of Shaft - Millimeter: 69.85
Inch - Metric: Inch
Material: Ductile Iron

Predrilled Yes/No: Yes
Rail Width - Millimeter: 114.3
Other Features: Extra Rigid | 1/2 Inch Screw
Shaft Length - Inch: 24
Rail Width - Inch: 4.5

Price Inventory : Available to order
Loading Price
QTY
2 D RL

COMPARE

2 D RL

Description
2 D RL SHAFT ; 2" DIA 60 CASE

THOMSON

Part # LRD32

BDI # 843277

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Thread Size: None
Shaft Style: Plain
Tolerance Class: D

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 202
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
SR10L72

COMPARE

SR10L72

Description
SR10L72 SHAFT SUPPORT RAIL ; 0.625" BORE 60 CASE

THOMSON

Part # SR10L72

BDI # 843390

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Base to Center of Shaft - Millimeter: 28.575
Inch - Metric: Inch
Material: Aluminum

Predrilled Yes/No: No
Rail Width - Millimeter: 41.275
Other Features: For Continuously Supported Application
Shaft Length - Inch: 72
Rail Width - Inch: 1.625

Price Inventory : Available to order
Loading Price
QTY