QS 1 1/4 L PD 54
Description
QS 1 1/4 L PD 54 QUICK SHAFT ; 1-1/4" D 54" L CS CLASS L 60 CASE
Part # QS 1 1/4 L PD 54
BDI # 842858
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Shaft Length - Inch:
54
Length Type:
Cut to Length
QS 1 1/4 L PD 60
Description
QS 1 1/4 L PD 60 QUICK SHAFT ; 1-1/4" D 60" L CS CLASS L 60 CASE
Part # QS 1 1/4 L PD 60
BDI # 842859
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Shaft Length - Inch:
60
Length Type:
Cut to Length
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
53.975
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
63.5
Other Features:
5/16 Inch Bolt | Price per Inch
Shaft Length - Inch:
48
Rail Width - Inch:
2.5
QSSS 1 1/4 L 30
Description
QSSS 1 1/4 L 30 QUICK SHAFT ; 1-1/4" DIA 30" L SS CLASS L 60 CASE
Part # QSSS 1 1/4 L 30
BDI # 843153
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
30
QSSS 1 1/4 L 36
Description
QSSS 1 1/4 L 36 QUICK SHAFT ; 1-1/4" DIA 36" L SS CLASS L 60 CASE
Part # QSSS 1 1/4 L 36
BDI # 843154
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
36