Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Base to Center of Shaft - Millimeter:
36
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
57
Other Features:
Open Type | M8 Screw
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.244
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Base to Center of Shaft - Millimeter:
26
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
45
Other Features:
Open Type | M5 Screw
Shaft Length - Inch:
23.622
Rail Width - Inch:
1.772
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Base to Center of Shaft - Millimeter:
32
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
52
Other Features:
Open Type | M6 Screw
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.047
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
42
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
69
Other Features:
Open Type | M10 Screw
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.717
QS 3/4 L 60
Description
QS 3/4 L 60 QUICK SHAFT ; 3/4" DIA 60" L CS CLASS L 60 CASE
Part # QS 3/4 L 60
BDI # 842934
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
60
Length Type:
Cut to Length