1 5/8 N RL

COMPARE

1 5/8 N RL

Description
1 5/8 N RL SHAFT ; 1-5/8" DIA CLASS N CARBON STEEL 60 CASE

THOMSON

Part # LRN26

BDI # 843237

Features

Shaft Diameter - Inch: 1.625
Shaft Diameter - Millimeter: 41.275
Thread Size: None
Shaft Style: Plain
Tolerance Class: N

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 178
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
1 5/8 L RL

COMPARE

1 5/8 L RL

Description
1 5/8 L RL SHAFT ; 1-5/8" DIA CLASS L RL 60 CASE

THOMSON

Part # LRL26

BDI # 843236

Features

Shaft Diameter - Inch: 1.625
Shaft Diameter - Millimeter: 41.275
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 178
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY