TS2SS24639
Description
TS2SS24639 SINGLE EDGE TRACK ; SS SOFT DRILLED
Part # TS2SS24639
BDI # 19122580
Features
Height - Millimeter:
6.35
Height - Inch:
0.25
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
625.602
Other Features:
Plain Hole | Oiled | Number of Holes 9
Length - Inch:
24.63
Length Type:
Cut to Length
Product Name:
Rail
T2SS24639
Description
T2SS24639 SINGLE EDGE TRACK ; INDUCTION HARDENED AND DRILLED
Part # T2SS24639
BDI # 19121980
Features
Height - Millimeter:
6.35
Height - Inch:
0.25
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
625.602
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 9
Length - Inch:
24.63
Length Type:
Cut to Length
Product Name:
Rail
T2SS12635
Description
T2SS12635 STRAIGHT LINEAR V RAIL ; SINGLE EDGE V 320.802MM LG 15-7/8MM WD
Part # T2SS12635
BDI # 19121979
Features
Height - Millimeter:
6.35
Height - Inch:
0.25
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
320.802
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 5
Length - Inch:
12.63
Length Type:
Cut to Length
Product Name:
Rail
T2SS366313
Description
T2SS366313 STRAIGHT V RAIL ; 36.63" LEN 5/8" WID 1/4" HGT
Part # T2SS366313
BDI # 19121981
Features
Height - Millimeter:
6.35
Height - Inch:
0.25
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
930.402
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 13
Length - Inch:
36.63
Length Type:
Cut to Length
Product Name:
Rail
T2-1263-5
Description
T2-1263-5 STRAIGHT V RAIL ; 12.63" LEN 5/8" WID 1/4" HGT
Part # T212635
BDI # 19121972
Features
Height - Millimeter:
6.35
Height - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
320.802
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 5
Length - Inch:
12.63
Length Type:
Cut to Length
Product Name:
Rail