CNB-15

COMPARE

CNB-15

Description
CNB-15 CLAMP NUT ; 12TPI 4-1/4" OD 0.708" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-15

BDI # 966702

Features

Thread Size: 2.933-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Outside Diameter - Millimeter: 107.95
Other Features: One Piece Split | M8 Clamp Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.708
Nominal Thickness - Millimeter: 17.983

Price Inventory : Available to order
$ 47.08 / each QTY