LEV511-02 3/4-10X10.69IN SS 6A PA
Description
LEV511-02 3/4-10X10.69IN SS 6A PA LEVELR ; POR MTO STAINLESS SPINDLE
Part # LEV511-02 3/4-10X10.69IN SS 6A PA
BDI # 22604875
LEV133 3/4-10INX7.72IN 6B SS PA
Description
LEV133 3/4-10INX7.72IN 6B SS PA ; NON-RETURNABLE 133-636882 LEVELER
Part # LEV133 3/4-10INX7.72IN 6B SS PA
BDI # 22605001
Features
Thread Size:
1-8
Series:
169
Thread Length - Inch:
5.44
Articulation:
2 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
138.176
Inch - Metric:
Inch
Other Features:
Spindle Type 21 | Maximum Load 10120 Lbs | Rubber Pad
Product Name:
Leveler
Overall Height - Inch:
7.6
Features
Thread Size:
5/8-11
Series:
479
Thread Length - Inch:
0
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
0
Inch - Metric:
Inch
Other Features:
Spindle Type 6
Product Name:
Leveler
Overall Height - Inch:
8.18
Features
Thread Size:
3/4-10
Series:
133
Thread Length - Inch:
5.91
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
150.114
Inch - Metric:
Inch
Other Features:
Spindle Type 6B
Product Name:
Leveler
Overall Height - Inch:
7.72