Page 1 of 1450

Next

Compare
815-21T TT SPROCKET

COMPARE

815-21T TT SPROCKET

Description
CI815-21T TT SPROCKET ; NON-RETURNABLE 401-160-18 NON-SPLIT

REXNORD

Part # 815-21T TT SPROCKET

BDI # 19427433

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815-21T TT SPROCKET GR

COMPARE

815-21T TT SPROCKET GR

Description
CI815-21T TT SPROCKET GR SPROCKET ; NON-RETURNABLE 401-160-13 NON-SPLIT

REXNORD

Part # 815-21T TT SPROCKET GR

BDI # 19427431

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CMW24016X50

COMPARE

CMW24016X50

Description
CMW24016X50 CONVEYOR PULLEY ; 24X16 MD WING XT50 LESS BSH

MARTIN SPROCKET & GR

Part # CMW24016X50

BDI # 17797386

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.25
Class: Mine Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 406.4
Face Width - Inch: 16
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CMW18038X30

COMPARE

CMW18038X30

Description
CMW18038X30 CONVEYOR PULLEY ; 18X38 MD WING XT30 LESS BSH

MARTIN SPROCKET & GR

Part # CMW18038X30

BDI # 17796955

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 52.4
Class: Mine Duty
Pulley Diameter - Millimeter: 457.2
Pulley Diameter - Inch: 18

Face Type: Crowned Face
Face Width - Millimeter: 965.2
Face Width - Inch: 38
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CSD08032X25

COMPARE

CSD08032X25

Description
CSD08032X25 CONVEYOR PULLEY ; 08X32 SD DRUM PULLEY XT25

MARTIN SPROCKET & GR

Part # CSD08032X25

BDI # 17797957

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 47.625
Class: Standard Duty
Pulley Diameter - Millimeter: 203.2
Pulley Diameter - Inch: 8

Face Type: Crowned Face
Face Width - Millimeter: 812.8
Face Width - Inch: 32
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY