N5936-10T_25MM_1KW1SS_POM
Description
N5936-10T_25MM_1KW1SS_POM SPROCKET ; N5936 MOLDED NON-SPLIT NON RET
Part # 10334679
BDI # 26260094
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Other Features:
5930 Series Molded Non-Split
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-24T X 30MM 1KW 1SS POM
Description
N5936-24T_30MM_1KW1SS_POM SPROCKET
Part # 10334681
BDI # 26254087
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Other Features:
5930 Series Molded Non-Split
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
20X44 ST DR HE30
Description
20X44 ST DR HE30 DRUM PULLEY ; POR NON RETURNABLE
Part # 20X44 ST DR HE30
BDI # 268718
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
20X46 ST DR HE50
Description
20X46 ST DR HE50 DRUM PULLEY ; POR NON RETURNABLE
Part # 20X46 ST DR HE50
BDI # 268726
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
20X44 ST DR HE45
Description
20X44 ST DR HE45 DRUM PULLEY ; POR NON RETURNABLE
Part # 20X44 ST DR HE45
BDI # 268721
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.28
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed