815BS23 1 1/4
Description
815BS23 1 1/4 CONVEYOR CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 815BS23 1 1/4
BDI # 625470
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
CS 2010 10 1.5INX1.5IN
Description
CS 2010 10 1.5INX1.5IN SPROCKET ; NON-RETURNABLE 897.20.39 NON-SPLIT
Part # CS 2010 10 1.5INX1.5IN
BDI # 18615810
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.472
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
164.389
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore
815A23 X 1-7/16 STD KW 1SS
Description
815A23 X 1-7/16 STD KW 1SS ; TABLETOP CHAIN SPROCKET
Part # 815A23 X 1-7/16 STD KW 1SS
BDI # 21585639
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
QRS820A21P X 1-3/8 ALTD
Description
QRS820A21P X 1-3/8 ALTD CHAIN SPROCKET ; 21T
Part # QRS820A21P X 1-3/8 ALTD
BDI # 22540028
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.92
Other Features:
Arm Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore