NS7960-13T_1-7/16_1KW_1SS_PA
Description
NS7960-13T_1-7/16_1KW_1SS_PA SPROCKET ; TABLETOP
Part # NS7960-13T_1-7/16_1KW_1SS_PA
BDI # 28253254
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.27
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
7960 Series Molded Split
Pitch Diameter - Millimeter:
159.258
Modular - Flat Top Size:
7960
Mounting Method:
Finished Bore
NS1500-24T_1-7/16IN_1KW1SS_PA
Description
NS1500-24T_1-7/16IN_1KW1SS_PA SPROCKET ; NON-RETURNABLE 1-7/16" B 24 TEETH
Part # NS1500-24T_1-7/16IN_1KW1SS_PA
BDI # 26252607
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Other Features:
1500 Series Molded Split
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS8500-25T 1-7/16IN 1KW1SSPA
Description
NS8500-25T 1-7/16IN 1KW1SSPA SPROCKET ; NON-RETURNABLE 614-190-4 MOLDED SPLIT
Part # NS8500-25T 1-7/16IN 1KW1SSPA
BDI # 18141555
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T-1-7/16IN-1KW1SS-PA
Description
NS8500-24T-1-7/16IN-1KW1SS-PA SPROCKET ; NON-RETURNABLE 614-186-4 MOLDED SPLIT
Part # NS8500-24T-1-7/16IN-1KW1SS-PA
BDI # 21575247
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
N5996-9T-1-7/16IN-1KW2SS-POM 114-704-4
Description
N5996-9T-1-7/16IN-1KW2SS-POM 114-704-4 ; NON-SPLIT SPROCKET
Part # N5996-9T-1-7/16IN-1KW2SS-POM 114-704-4
BDI # 24114649
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore