820/815-21T 1IN KWSS
Description
CI820/815-21T 1IN KWSS SPROCKET ; POR 401-160-11 NON-SPLIT NON RETURNABLE
Part # 820/815-21T 1IN KWSS
BDI # 18142125
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body | With Set Screw
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-25T 1-7/16IN PLN
Description
NS820-25T X 1-7/16 PL BOR ; POR MTO
Part # NS820-25T 1-7/16IN PLN
BDI # 18141313
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
821-21T RB 1IN
Description
CI821-21T RB 1IN SPROCKET ; POR 401-308-2 NON-SPLIT NON RETURNABLE
Part # 821-21T RB 1IN
BDI # 18141860
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore
NS820-23T 1-1/4IN KWSS
Description
NS820-23T 1-1/4IN KWSS SPROCKET ; 614-39-3 MOLDED SPLIT NON RETURNABLE
Part # NS820-23T 1-1/4IN KWSS
BDI # 18146012
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
815A22 X 1 KW SS
Description
815A22 X 1 KW SS SPROCKET ; 1" BORE
Part # 815A22 X 1 KW SS
BDI # 26266189
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.35
Other Features:
Arm Body
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore