18X32 CR DR HE30 MDX
Description
18X32 CR DR HE30 MDX DRUM PULLEY ; NON RETURNABLE
Part # 18X32 CR DR HE30 MDX
BDI # 267284
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | One Piece | Flange Mount Bushing System
Mounting Method:
Bushed
Features
Size:
2.438 IN Bore | 2.2 IN LTB | 5.63 IN Flange OD
Used For:
Conveyor Pulley
Part Description:
HE30 Bushing
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
4 Bolts | Thicker Flange | With Keyway
Product Name:
HE Bushing
HE30 X 2-15/16-KW
Description
HE30 X 2-15/16-KW SHAFT BUSHING ; 2.938" BORE 2.2" LTB 5.63" FLANGE OD
Part # HE30 X 2-15/16-KW
BDI # 266368
Features
Size:
2.938 IN Bore | 2.2 IN LTB | 5.63 IN Flange OD
Used For:
Conveyor Pulley
Part Description:
HE30 Bushing
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
4 Bolts | Thicker Flange | With Keyway
Product Name:
HE Bushing
14X24 CR DR HE35 3/8 HBG D-LAG
Description
14X24 CRDR HE35 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 14X24 CR DR HE35 3/8 HBG D-LAG
BDI # 19379192
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed