30X57 CR DR HE35 3/8 HBG D-LAG
Description
30X57 CRDR HE35 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 30X57 CR DR HE35 3/8 HBG D-LAG
BDI # 19379485
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
30X57 CR DR HE45 3/8 HBG D-LAG
Description
30X57 CRDR HE45 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 30X57 CR DR HE45 3/8 HBG D-LAG
BDI # 19379487
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.28
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
30X20 CR DR HE30 3/8 HBG LAG;202335
Description
30X20 CR DR HE30 3/8 HBG LAG ; 202335, DRUM PULLEY (SMARTCATALOG)
Part # 202335
BDI # 27303444
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
30X38 CR DR HE30 1/2 HBG LAG
Description
30X38 CR DR HE30 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 30X38 CR DR HE30 1/2 HBG LAG
BDI # 19378404
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
40X32 CR DR XT60 3/8 HBG LAG;200280
Description
40X32 CR DR XT60 3/8 HBG LAG ; 200280, DRUM PULLEY (SMARTCATALOG)
Part # 200280
BDI # 27301865
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1016
Pulley Diameter - Inch:
40
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed