CMD36024X45
Description
CMD36024X45 CONVEYOR PULLEY ; 36X24 MD DRUM XT45 LESS BSH
Part # CMD36024X45
BDI # 17796392
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CQD20032X45
Description
CQD20032X45 CONVEYOR PULLEY ; 20X32 QD DRUM XT45 LESS BSH
Part # CQD20032X45
BDI # 17797638
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Quarry Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD18016X45
Description
CSD18016X45 CONVEYOR PULLEY ; POR 18X16 SD DRUM XT45 LESS BSH
Part # CSD18016X45
BDI # 17798307
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2426X45
Description
CMES2426X45 CONVEYOR PULLEY ; 24X26 MES DRUM XT45
Part # CMES2426X45
BDI # 22931458
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2426X45L2
Description
CMES2426X45L2 CONVEYOR PULLEY ; 24X26 MES DRUM XT45 1/4 PL
Part # CMES2426X45L2
BDI # 22931462
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed