9CH2264-O
Description
9CH2264-O BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH
Part # 9CH2264-O
BDI # 625740
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch:
10
QRS815A25
Description
QRS815A25 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # QRS815A25
BDI # 610579
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.07
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
With Oil Hole
Hanger Type:
216 | 230 | 316
Bearing Material:
Bronze
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
Features
Size:
3.438 IN Dia X 17.5 IN L
Part Description:
Coupling Shaft
Inch - Metric:
Inch
Material:
Mild Steel
Product Name:
Screw Conveyor Coupling Shaft