CSW20026H40
Description
CSW20026H40 CONVEYOR PULLEY ; POR 20X26 SD WING H40 LESS BSH
Part # CSW20026H40
BDI # 17799872
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSW20024X25
Description
CSW20024X25 CONVEYOR PULLEY ; 20X24 SD WING XT25 LESS BSH
Part # CSW20024X25
BDI # 17799865
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CSW20018X45
Description
CSW20018X45 CONVEYOR PULLEY ; 20X18 SD WING XT45 LESS BSH
Part # CSW20018X45
BDI # 17799854
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2044X25L2
Description
CMES2044X25L2 CONVEYOR PULLEY ; 20X44 MES DRUM XT25 1/4 PL
Part # CMES2044X25L2
BDI # 22930470
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2038X45L4
Description
CMES2038X45L4 CONVEYOR PULLEY ; 20X38 MES DRUM XT45 1/2 PL
Part # CMES2038X45L4
BDI # 22930426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed