CMW36044H40
Description
CMW36044H40 CONVEYOR PULLEY ; POR 36X44 MD WING H40 LESS BSH
Part # CMW36044H40
BDI # 17797568
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMD30026X35
Description
CMD30026X35 CONVEYOR PULLEY ; 30X26 MD DRUM XT35 LESS BSH
Part # CMD30026X35
BDI # 17796079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3644X40L2
Description
CMES3644X40L2 CONVEYOR PULLEY ; 36X44 MES DRUM XT40 1/4 PL
Part # CMES3644X40L2
BDI # 22934481
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3663X45L3H
Description
CMES3663X45L3H CONVEYOR PULLEY ; 36X63 MES DRUM XT45 3/8 HBL
Part # CMES3663X45L3H
BDI # 22934973
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3663X50L3
Description
CMES3663X50L3 CONVEYOR PULLEY ; 36X63 MES DRUM XT50 3/8 PL
Part # CMES3663X50L3
BDI # 22934995
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed