14X24 CR DR HE35 3/8 HBG D-LAG
Description
14X24 CRDR HE35 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 14X24 CR DR HE35 3/8 HBG D-LAG
BDI # 19379192
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed