NS7700-16T 1-1/4IN KWSS
Description
NS7700-16T 1-1/4IN KWSS SPROCKET ; 614-62-3 MOLDED SPLIT
Part # NS7700-16T 1-1/4IN KWSS
BDI # 18145625
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore