401-60320-2
Description
CI1755-16T-3/4IN-RSB-B SPROCKET ; 401-60320-2 NON-SPLIT CAST-IRON NON RET
Part # 401-60320-2
BDI # 18140700
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.072
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Pitch Diameter - Millimeter:
205.029
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore