815BS21 1
Description
815BS21 1 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 815BS21 1
BDI # 625468
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-21T 1-7/16IN KWSS
Description
NS815-21T 1-7/16IN KWSS SPROCKET ; 614-28-4 MOLDED SPLIT NON RETURNABLE
Part # NS815-21T 1-7/16IN KWSS
BDI # 18141560
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.26
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-21T 1-1/4IN
Description
NS815-21T 1-1/4IN SPROCKET ; 614-28-3 MOLDED SPLIT NON RETURNABLE
Part # NS815-21T 1-1/4IN
BDI # 18145646
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
QRS815A21 1 W/1/4X1/8 KW SS
Description
QRS815A21 1 W/1/4X1/8 KW SS ; SPROCKET 800 SERIES
Part # QRS815A21 1 W/1/4X1/8 KW SS
BDI # 24734621
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.12
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-21T 40MM KW
Description
NS815-21T 40MM KW SPROCKET ; 614-28-40 MOLDED SPLIT NON RETURNABLE
Part # NS815-21T 40MM KW
BDI # 18141561
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129.26
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore