Page 1 of 7

Next

Compare
820A41

COMPARE

820A41

Description
820A41 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A41

BDI # 625523

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820A27

COMPARE

820A27

Description
820A27 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A27

BDI # 625520

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: Arm Body
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820A17B

COMPARE

820A17B

Description
820A17B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A17B

BDI # 625510

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.153
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: Block Body
Pitch Diameter - Millimeter: 105.486
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820A15B

COMPARE

820A15B

Description
820A15B CONVEYOR CHAIN SPROCKET ; 820 13T SPLIT MPB

MARTIN SPROCKET & GR

Part # 820A15B

BDI # 625509

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.688
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.63
Other Features: Block Body
Pitch Diameter - Millimeter: 93.675
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
880C10

COMPARE

880C10

Description
880C10 CONVEYOR CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 880C10

BDI # 625621

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.82
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY