Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A15B
Description
815A15B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A15B
BDI # 625452
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Global Part Number GPN:
569957
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Minimum Plain Bore
820A13B
Description
820A13B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 820A13B
BDI # 625508
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Pitch Diameter - Millimeter:
81.991
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A13B
Description
815A13B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A13B
BDI # 625451
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Global Part Number GPN:
569362
Pitch Diameter - Millimeter:
81.991
Mounting Method:
Minimum Plain Bore
N5936-10T 1IN 1KW 1SS POM
Description
N5936-10T 1IN 1KW 1SS POM ; NON-RETURNABLE MATTOP NON-SPLIT CHAIN
Part # N5936-10T 1IN 1KW 1SS POM
BDI # 21472289
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore