880C10

COMPARE

880C10

Description
880C10 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 880C10

BDI # 625621

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.82
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
880C10 KW SS

COMPARE

880C10 KW SS

Description
880C10 KW SS CONVEYOR CHAIN SPROCKET ; 10 TEETH 4.854" PITCH DIA CAST IRON

MARTIN SPROCKET & GR

Part # 880C10 KW SS

BDI # 23778485

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.82
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
880-10T RB 3/4IN ARM BODY

COMPARE

880-10T RB 3/4IN ARM BODY

Description
CI880-10T RB 3/4IN ARM BODY SPROCKET ; POR 401-208-2 NON-SPLIT

REXNORD

Part # 9167320

BDI # 18141892

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.82
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI880-10T-1IN-KWSS-A 401-208-5

COMPARE

CI880-10T-1IN-KWSS-A 401-208-5

Description
CI880-10T-1IN-KWSS-A SPROCKET ; POR 401-208-5 NON-SPLIT

REXNORD

Part # 10028844

BDI # 24113562

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.82
Other Features: 880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
880-10T 1

COMPARE

880-10T 1

Description
880-10T 1 TABLE TOP SPROCKET ; 10 TEETH 1-1/4" ROUND SHAFT

REXNORD

Part # 880-10T 1

BDI # 21540290

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.82
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY