NS882-12T 1-1/2IN KWSS
Description
NS882-12T 1-1/2IN KWSS SPROCKET ; NON-RETURNABLE 614-29-11 MOLDED SPLIT
Part # NS882-12T 1-1/2IN KWSS
BDI # 18146063
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore