882-15T RB 3/4IN BLOCK BODY

COMPARE

882-15T RB 3/4IN BLOCK BODY

Description
882-15T RB 3/4" BLOCK BDY SPROCKET ; POR CI N-GRVD 401-326-2

REXNORD

Part # 9167965

BDI # 18142190

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.215
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.36
Other Features: Block Body
Pitch Diameter - Millimeter: 183.261
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI882-15T-1-1/4IN-KWSS-A 401-326-4

COMPARE

CI882-15T-1-1/4IN-KWSS-A 401-326-4

Description
CI882-15T-1-1/4IN-KWSS-A 401-326-4 ; NON-RETURNABLE SPROCKET NON-SPLIT

REXNORD

Part # CI882-15T-1-1/4IN-KWSS-A 401-326-4

BDI # 24115421

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.21
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.36
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 183.134
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY