Page 1 of 2

Next

Compare
820A13B

COMPARE

820A13B

Description
820A13B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A13B

BDI # 625508

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.228
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: Block Body
Pitch Diameter - Millimeter: 81.991
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI815-13T-3/4IN-RSB-B 401-193-7

COMPARE

CI815-13T-3/4IN-RSB-B 401-193-7

Description
CI815-13T-3/4IN-RSB-B SPROCKET ; POR 401-193-7 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI815-13T-3/4IN-RSB-B 401-193-7

BDI # 24114398

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.23
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 82.042
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A13B

COMPARE

815A13B

Description
815A13B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A13B

BDI # 625451

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.228
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: Block Body
Global Part Number GPN: 569362
Pitch Diameter - Millimeter: 81.991
Mounting Method: Minimum Plain Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-13T RB 3/4IN

COMPARE

820/815-13T RB 3/4IN

Description
CI820/815-13T RB 3/4IN SPROCKET ; POR 401-193-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 820/815-13T RB 3/4IN

BDI # 18142119

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.228
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: Block Body
Pitch Diameter - Millimeter: 81.991
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
228706

COMPARE

228706

Description
228706 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 1.6875" KYL (SMARTCATALOG)

DODGE

Part # 228706

BDI # 27302865

Features

Component: Keyless Screw Locking Assembly
Series: B106
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.953

Outside Diameter - Millimeter: 75
Bore - Millimeter: 42.875
Length - Millimeter: 34.5
Other Features: 7 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch: 1.358

Price Inventory : Available to order
Loading Price
QTY