815A17B

COMPARE

815A17B

Description
815A17B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A17B

BDI # 625453

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.153
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: Block Body
Global Part Number GPN: 569769
Pitch Diameter - Millimeter: 105.486
Mounting Method: Minimum Plain Bore

Price Inventory : Available to order
Loading Price
QTY
820A17B

COMPARE

820A17B

Description
820A17B ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A17B

BDI # 625510

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.153
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: Block Body
Pitch Diameter - Millimeter: 105.486
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI815 3/4IN RSB B

COMPARE

CI815 3/4IN RSB B

Description
CI815 3/4IN RSB B SPROCKET ; POR 401-195-17 NON-SPLIT

REXNORD

Part # 10027415

BDI # 22988097

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.15
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 105.41
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-17T-1IN-KWSS-B 401-195-13

COMPARE

CI820-17T-1IN-KWSS-B 401-195-13

Description
CI820-17T-1IN-KWSS-B SPROCKET ; POR 401-195-13 NON-SPLIT

REXNORD

Part # 10028793

BDI # 24114423

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.15
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 105.41
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-17T RB 3/4IN

COMPARE

820/815-17T RB 3/4IN

Description
CI820/815-17T RB 3/4IN SPROCKET ; POR 401-195-2 NON-SPLIT

REXNORD

Part # 9167090

BDI # 18142121

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.152
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: Block Body
Pitch Diameter - Millimeter: 105.461
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY