NS815-25T_30MM_1KW_PA
Description
NS815-25T_30MM_1KW_PA SPROCKET ; NON-RETURNABLE
Part # NS815-25T_30MM_1KW_PA
BDI # 27495849
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.071
Outside Diameter - Millimeter:
154.2
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS820-25T 30MM KW NO SS
Description
NS820-25T 30MM KW NO SS SPROCKET ; NON-RETURNABLE 614-40-30 MOLDED SPLIT
Part # NS820-25T 30MM KW NO SS
BDI # 18146022
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.071
Outside Diameter - Millimeter:
154.2
Pitch Diameter - Millimeter:
153.21
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore