9S524-R-4.5-SS MTO
Description
9S524-R-4.5-SS MTO SECTIONAL SCREW ; MTO
Part # 9S524-R-4.5-SS MTO
BDI # 25849978
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
9H312R 118IN OAL
Description
9H312R 118IN OAL CONVEYOR SCREW ; HELICOID FLIGHT CONVEYOR SCREW
Part # 9H312R 118IN OAL
BDI # 21445434
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Helicoid
9S424-R-SS MTO
Description
9S424-R-SS MTO CONVEYOR SCREW ; SECTIONAL 9'10" OA
Part # 9S424-R-SS MTO
BDI # 24557267
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
9HF306-L X 20-1/2 MTO SPECIAL
Description
9HF306-L X 20-1/2 MTO SPECIAL SCREW ; 9"ODX9"PITCH X 3/32" THK FLTX20-1/2" OAL
Part # 9HF306-L X 20-1/2 MTO SPECIAL
BDI # 23068920
Features
Length - Feet:
1.708
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Left
Product Name:
Flight
Product Type:
Helicoid
9S424RH MTO
Description
9S424RH MTO CONVEYOR SCREW ; SECTIONAL CONVEYOR SCREW
Part # 9S424RH MTO
BDI # 21471440
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional