10X26 CR DR XT25 3/8 HBG LAG
Description
10X26 CR DR XT25 3/8 HBG LAG DRUM PULLEY
Part # 10X26 CR DR XT25 3/8 HBG LAG
BDI # 20499819
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
10X32 CR DR XT25 3/8 HBG LAG
Description
10X32 CR DR XT25 3/8 HBG LAG DRUM PULLEY
Part # 10X32 CR DR XT25 3/8 HBG LAG
BDI # 20499821
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
12X24 CR WI HE25
Description
12X24 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 12X24 CR WI HE25
BDI # 266112
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
12X14 CR WI HE25
Description
12X14 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 12X14 CR WI HE25
BDI # 266108
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
8X44 CR WI XT25 NR.219067
Description
8X44 CR WI XT25 NR.219067 ; POR WING PULLEY
Part # 8X44 CR WI XT25 NR.219067
BDI # 20496537
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed