36X51 ST DR XT45
Description
36X51 ST DR XT45 DRUM PULLEY ; NON RETURNABLE
Part # 36X51 ST DR XT45
BDI # 20503487
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Straight Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
30X51 CR DR HE60 MDX
Description
30X51 CR DR HE60 MDX DRUM PULLEY ; NON RETURNABLE
Part # 30X51 CR DR HE60 MDX
BDI # 269211
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.33
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
CSD48032X45
Description
CSD48032X45 CONVEYOR PULLEY ; POR 48X32 SD DRUM XT45 LESS BSH
Part # CSD48032X45
BDI # 17799263
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD48026X45
Description
CSD48026X45 CONVEYOR PULLEY ; POR 48X26 SD DRUM XT45 LESS BSH
Part # CSD48026X45
BDI # 17799255
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSD48024X50
Description
CSD48024X50 CONVEYOR PULLEY ; POR 48X24 SD DRUM XT50 LESS BSH
Part # CSD48024X50
BDI # 17799252
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed