CMD20044H50
Description
CMD20044H50 CONVEYOR PULLEY ; POR 20X44 MD DRUM H50 LESS BSH
Part # CMD20044H50
BDI # 17796014
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMD20044H45
Description
CMD20044H45 CONVEYOR PULLEY ; POR 20X44 MD DRUM H45 LESS BSH
Part # CMD20044H45
BDI # 17796013
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSD20038H45
Description
CSD20038H45 CONVEYOR PULLEY ; POR 20X38 SD DRUM H45 LESS BSH
Part # CSD20038H45
BDI # 17798781
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSD20038H40L3H
Description
CSD20038H40L3H CONVEYOR PULLEY ; POR 20X38 SD DRUM H40 NO BSH LAGG
Part # CSD20038H40L3H
BDI # 17798780
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CSD20018X35
Description
CSD20018X35 CONVEYOR PULLEY ; POR 20X18 SD DRUM XT35 LESS BSH
Part # CSD20018X35
BDI # 17798500
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed