D5-20U-42-09
        
            Description
            
            D5-20U-42-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 42" WIDE BELT CEMA D
    
Part # D5-20U-42-09
BDI # 21980633
Features
        
                            Roller Width - Inch:
                            
                                33.38
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                51
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
D6-20T-48-09
        
            Description
            
            D6-20T-48-09 STEEL IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA D
    
Part # D6-20T-48-09
BDI # 21979340
Features
        
                            Roller Width - Inch:
                            
                                17.63
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                57
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
D6-20T-54-09
        
            Description
            
            D6-20T-54-09 STEEL IDLER ; 6" DIA ROLL 20DEG 54" WIDE BELT CEMA D
    
Part # D6-20T-54-09
BDI # 21979342
Features
        
                            Roller Width - Inch:
                            
                                19.75
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                63
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
D6-20T-72-09
        
            Description
            
            D6-20T-72-09 STEEL IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D
    
Part # D6-20T-72-09
BDI # 21979346
Features
        
                            Roller Width - Inch:
                            
                                26
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                81
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
D6-20TI-24
        
            Description
            
            D6-20TI-24 IMPACT IDLER ; 6" DIA ROLL 20DEG 24" WIDE BELT CEMA D
    
Part # D6-20TI-24
BDI # 21979348
Features
        
                            Roller Width - Inch:
                            
                                8.94
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                33
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter